Motion
SYNAC-150 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYNAC-150 5GAL PAIL

SYNAC Series Air Compressor Oil - 5 gal, Pail, 150 ISO Grade, 40 SAE Grade
MI ITEM #02338510
MFR #SYNAC-150 5GAL PAIL
Price$637.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNAC-150 5GAL PAIL

SYNAC Series Air Compressor Oil - 5 gal, Pail, 150 ISO Grade, 40 SAE Grade
MI ITEM #02338510
MFR #SYNAC-150 5GAL PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$637.99/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    150
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    40
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    The LUBRIPLATE SYNAC 150, 220 & 320 Series make excellent lubricants for vacuum pumps, blowers, gear boxes, centrifuges and chains.
  • Base Type
    Diester-Based Synthetic
  • Color
    Amber
  • Composition
    Synthetic, Diester-Based Oil
  • Container Type
    Pail
  • Features & Benefits
    •Excellent high temperature stability and oxidation resistance •Very low deposit forming tendencies •Excellent demulsibility characteristics
  • Flash Point
    282°C/540 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215593606
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Synthetic Oil
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215593606
  • Viscosity
    147
  • Viscosity Index
    71

Overview

Mfr description
SYNAC 150 5 GAL PAIL L0936-060
  • Excellent high temperature stability and oxidation resistance
  • Very low deposit forming tendencies
  • Excellent demulsibility characteristics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought