Motion
L0937-062
SYNAC-220, DRUM
MI ITEM #02338514
MFR #L0937-062
Price$10,329.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNAC-220, DRUM
MI ITEM #02338514
MFR #L0937-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,329.52/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    220
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    The LUBRIPLATE SYNAC 150, 220 & 320 Series make excellent lubricants for vacuum pumps, blowers, gear boxes, centrifuges and chains.
  • Composition
    Synthetic, Diester-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •Excellent high temperature stability and oxidation resistance •Very low deposit forming tendencies •Excellent demulsibility characteristics
  • Flash Point
    285°C/545°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215493715
  • Oil Type
    Diester-Based Synthetic
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215493715
  • Viscosity
    201
  • Viscosity Index
    74

Overview

Mfr description
SYNAC 220 55 GAL DRUM L0937-062
  • Excellent high temperature stability and oxidation resistance
  • Very low deposit forming tendencies
  • Excellent demulsibility characteristics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought