Motion
VACUUM PUMP OIL LT 1QT

LUBRIPLATE LUBRICANTS CO
VACUUM PUMP OIL LT 1QT

VACUUM PUMP OIL Series Vacuum Pump Oil - No, 1 qt, Bottle, 10 SAE Grade, 32 ISO Grade
MI ITEM #02338517
MFR #VACUUM PUMP OIL LT 1QT
Price$20.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
VACUUM PUMP OIL LT 1QT

VACUUM PUMP OIL Series Vacuum Pump Oil - No, 1 qt, Bottle, 10 SAE Grade, 32 ISO Grade
MI ITEM #02338517
MFR #VACUUM PUMP OIL LT 1QT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.36/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    32
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    10
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Additives Included
    Anti-Sludge
  • Application
    LUBRIPLATE VACUUM PUMP OIL LIGHT is recommended for rotary vane vacuum pumps typically associated with delicate instrumentation.
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Features & Benefits
    •No additives such as rust inhibitors •Optimum lubrication without the formation of carbon deposits
  • Flash Point
    219°C/425 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215694402
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Vacuum Pump Oil
  • Product Type
    Machine Oil
  • UPC_NO
    089215694402
  • Viscosity
    34
  • Viscosity Index
    122

Overview

Mfr description
VACUUM PUMP OIL LIGHT 1 QT. L0944-054
  • No additives such as rust inhibitors
  • Optimum lubrication without the formation of carbon deposits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought