Motion
VACUUM PUMP OIL LT DRUM

LUBRIPLATE LUBRICANTS CO
VACUUM PUMP OIL LT DRUM

VACUUM PUMP OIL Series Vacuum Pump Oil - No, 55 gal, Drum, 10 SAE Grade, 32 ISO Grade
Mi Item #02338521
MFR #VACUUM PUMP OIL LT DRUM
Price$2,459.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
VACUUM PUMP OIL LT DRUM

VACUUM PUMP OIL Series Vacuum Pump Oil - No, 55 gal, Drum, 10 SAE Grade, 32 ISO Grade
Mi Item #02338521
MFR #VACUUM PUMP OIL LT DRUM

Mfr description
VACUUM PUMP OIL LIGHT 55 GAL L0944-062
  • No additives such as rust inhibitors
  • Optimum lubrication without the formation of carbon deposits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,459.75/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    32
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    10
  • Shelf Life
    6 yr
  • Weight
    439.00 lbs

Details

  • Additives Included
    Anti-Sludge
  • Application
    LUBRIPLATE VACUUM PUMP OIL LIGHT is recommended for rotary vane vacuum pumps typically associated with delicate instrumentation.
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Drum
  • Features & Benefits
    •No additives such as rust inhibitors •Optimum lubrication without the formation of carbon deposits
  • Flash Point
    219°C/425 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215494415
  • Oil Type
    Vacuum Pump Oil
  • Product Type
    Machine Oil
  • UPC_NO
    089215494415
  • Viscosity
    34
  • Viscosity Index
    122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)