Motion
VACUUM PUMP OIL 1QT

LUBRIPLATE LUBRICANTS CO
VACUUM PUMP OIL 1QT

VACUUM PUMP OIL Series Vacuum Pump Oil - No, 1 qt, Bottle, 30 SAE Grade, 100 ISO Grade
Mi Item #02338522
MFR #VACUUM PUMP OIL 1QT
Price$19.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
VACUUM PUMP OIL 1QT

VACUUM PUMP OIL Series Vacuum Pump Oil - No, 1 qt, Bottle, 30 SAE Grade, 100 ISO Grade
Mi Item #02338522
MFR #VACUUM PUMP OIL 1QT

Mfr description
VACUUM PUMP OIL 1 QT. L0945-054
  • No additives such as rust inhibitors
  • Optimum lubrication without the formation of carbon deposits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.17/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    100
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    30
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Additives Included
    Anti-Sludge
  • Application
    LUBRIPLATE VACUUM PUMP OIL is recommended for most rotary vane and rotary lobe vacuum pumps.
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Features & Benefits
    •No additives such as rust inhibitors •Optimum lubrication without the formation of carbon deposits
  • Flash Point
    252°C/485 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215694501
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Vacuum Pump Oil
  • Product Type
    Machine Oil
  • UPC_NO
    089215694501
  • Viscosity
    97
  • Viscosity Index
    109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)