Motion
VACUUM PUMP OIL 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
VACUUM PUMP OIL 5GAL PAIL

VACUUM PUMP OIL Series Vacuum Pump Oil - No, 5 gal, Pail, 30 SAE Grade, 100 ISO Grade
Mi Item #02338524
MFR #VACUUM PUMP OIL 5GAL PAIL
Price$258.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
VACUUM PUMP OIL 5GAL PAIL

VACUUM PUMP OIL Series Vacuum Pump Oil - No, 5 gal, Pail, 30 SAE Grade, 100 ISO Grade
Mi Item #02338524
MFR #VACUUM PUMP OIL 5GAL PAIL

Mfr description
L0945-060 VAC PUMP OIL 5GAL PAIL
  • No additives such as rust inhibitors
  • Optimum lubrication without the formation of carbon deposits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$258.67/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    100
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    30
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Sludge
  • Application
    LUBRIPLATE VACUUM PUMP OIL is recommended for most rotary vane and rotary lobe vacuum pumps.
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Features & Benefits
    •No additives such as rust inhibitors •Optimum lubrication without the formation of carbon deposits
  • Flash Point
    252°C/485 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215594504
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Vacuum Pump Oil
  • Product Type
    Machine Oil
  • UPC_NO
    089215594504
  • Viscosity
    97
  • Viscosity Index
    109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)