Motion
L0843-060
REFRIG. COMP. OIL 68-P, 5 GAL PAIL
Mi Item #02338529
MFR #L0843-060
Price$445.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REFRIG. COMP. OIL 68-P, 5 GAL PAIL
Mi Item #02338529
MFR #L0843-060

Mfr description
REFRIG. COMP. OIL 68-P 5 GAL. L0843-060
  • Extended Drain Intervals
  • Excellent Chemical and Thermal Stability
  • Minimizes Formation of Harmful Varnish, Gum and Sludge Deposits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.92/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    68
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    20
  • Shelf Life
    2 yr
  • Weight
    39.00 lbs

Details

  • Additives Included
    Chemical Stability, Thermal Stability
  • Application
    LUBRIPLATE Refrigeration Compressor Oil 68-P is a “semi-synthetic” highly refined, wax-free, paraffinic lubricant formulated for use in refrigeration compressor systems utilizing ammonia.
  • Composition
    Semi-Synthetic-Based Fluid
  • Container Type
    Pail
  • Features & Benefits
    •Extended Drain Intervals •Excellent Chemical and Thermal Stability •Minimizes Formation of Harmful Varnish, Gum and Sludge Deposits
  • Flash Point
    242°C/468°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215584307
  • Oil Type
    Mineral
  • Pour Point
    -39°C/-38°F
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215584307
  • Viscosity
    63
  • Viscosity Index
    106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)