Motion
REFRIGERATION COMPRESSOR OIL 68-P DRUM

LUBRIPLATE LUBRICANTS CO
REFRIGERATION COMPRESSOR OIL 68-P DRUM

Refrigeration Compressor Fluids Air Compressor Oil - 55 gal, Drum, 68 ISO Grade, 20 SAE Grade
MI ITEM #02338530
MFR #REFRIGERATION COMPRESSOR OIL 68-P DRUM
Price$3,508.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
REFRIGERATION COMPRESSOR OIL 68-P DRUM

Refrigeration Compressor Fluids Air Compressor Oil - 55 gal, Drum, 68 ISO Grade, 20 SAE Grade
MI ITEM #02338530
MFR #REFRIGERATION COMPRESSOR OIL 68-P DRUM

Mfr description
REFRIG. COMP. OIL 68-P 55 GAL L0843-062
  • Extended Drain Intervals
  • Excellent Chemical and Thermal Stability
  • Minimizes Formation of Harmful Varnish, Gum and Sludge Deposits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,508.44/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    68
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    20
  • Shelf Life
    2 yr
  • Weight
    437.00 lbs

Details

  • Additives Included
    Chemical Stability, Thermal Stability
  • Application
    LUBRIPLATE Refrigeration Compressor Oil 68-P is a “semi-synthetic” highly refined, wax-free, paraffinic lubricant formulated for use in refrigeration compressor systems utilizing ammonia.
  • Base Type
    Mineral
  • Color
    Pale Color
  • Composition
    Semi-Synthetic-Based Oil
  • Container Type
    Drum
  • Features & Benefits
    •Extended Drain Intervals •Excellent Chemical and Thermal Stability •Minimizes Formation of Harmful Varnish, Gum and Sludge Deposits
  • Flash Point
    242°C/468 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215484317
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Air Compressor Oil
  • Pour Point
    -39°C/-38 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215484317
  • Viscosity
    63
  • Viscosity Index
    106

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)