Motion
SYNTHETIC HIGH TEMP NO.68 DRUM

LUBRIPLATE LUBRICANTS CO
SYNTHETIC HIGH TEMP NO.68 DRUM

Synthetic High Temp Series Gear Oil - 55 gal, Drum, 68 ISO, 80W SAE, Synthetic, Ester-Based Oil Composition, No
MI ITEM #02338532
MFR #SYNTHETIC HIGH TEMP NO.68 DRUM
Your Price$8,869.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNTHETIC HIGH TEMP NO.68 DRUM

Synthetic High Temp Series Gear Oil - 55 gal, Drum, 68 ISO, 80W SAE, Synthetic, Ester-Based Oil Composition, No
MI ITEM #02338532
MFR #SYNTHETIC HIGH TEMP NO.68 DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,869.65/each(List $10,764.20)

Overview

Mfr description
L0778-062 FLUID NO.68 DRUM
  • Eliminates carbon build-up on chains
  • Does not contain harmful VOC’s which pollute the atmosphere
  • Advanced ester chemistry reduces friction, wear and energy costs

Specifications

  • ISO Grade
    68
  • Application
    Oven chains, high temperature bearing and gear applications
  • SAE Grade
    80W
  • Composition
    Synthetic, Ester-Based Oil
  • Food Grade
    No
  • Container Size
    55 gal (US)
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Container Type
    Drum
  • Viscosity
    74
  • AGMA Number
    2
  • Overall Height
    34.75 in
  • Temperature Range
    Maximum of +600 °F
  • Overall Width
    23.5 in
  • Pour Point
    -32°C/-25 °F
  • Manufacturer Upc Number
    089215477814
  • UPC_NO
    089215477814
  • Weight
    445.00 lbs
  • Oil Type
    Synthetic Oil
  • Flash Point
    290°C/554 °F
  • Overall Length
    23.5 in
  • Shelf Life
    6 yr
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text