Motion
SYNTHETIC HIGH TEMP NO.220 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYNTHETIC HIGH TEMP NO.220 5GAL PAIL

Synthetic High Temp Series Gear Oil - 5 gal, Pail, 220 ISO, 90 SAE, Synthetic, Ester-Based Oil Composition, No
MI ITEM #02338533
MFR #SYNTHETIC HIGH TEMP NO.220 5GAL PAIL
Price$942.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNTHETIC HIGH TEMP NO.220 5GAL PAIL

Synthetic High Temp Series Gear Oil - 5 gal, Pail, 220 ISO, 90 SAE, Synthetic, Ester-Based Oil Composition, No
MI ITEM #02338533
MFR #SYNTHETIC HIGH TEMP NO.220 5GAL PAIL

Mfr description
L0780-060 FLUID NO.220 5GAL PAIL
  • Eliminates carbon build-up on chains
  • Does not contain harmful VOC’s which pollute the atmosphere
  • Advanced ester chemistry reduces friction, wear and energy costs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$942.59/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    220
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    90
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Application
    Oven chains, high temperature bearing and gear applications
  • Base Type
    Synthetic Esther
  • Color
    Amber
  • Composition
    Synthetic, Ester-Based Oil
  • Container Type
    Pail
  • Flash Point
    290°C/554 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215578009
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Synthetic Oil
  • Pour Point
    -21°C/626 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215578009
  • Viscosity
    220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)