Motion
SYNTHETIC HIGH TEMP NO.220 DRUM

LUBRIPLATE LUBRICANTS CO
SYNTHETIC HIGH TEMP NO.220 DRUM

Synthetic High Temp Series Gear Oil - 55 gal, Drum, 220 ISO, 90 SAE, Synthetic, Ester-Based Oil Composition, No
Mi Item #02338535
MFR #SYNTHETIC HIGH TEMP NO.220 DRUM
Price$9,910.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNTHETIC HIGH TEMP NO.220 DRUM

Synthetic High Temp Series Gear Oil - 55 gal, Drum, 220 ISO, 90 SAE, Synthetic, Ester-Based Oil Composition, No
Mi Item #02338535
MFR #SYNTHETIC HIGH TEMP NO.220 DRUM

Mfr description
L0780-062 FLUID NO.220 DRUM
  • Eliminates carbon build-up on chains
  • Does not contain harmful VOC’s which pollute the atmosphere
  • Advanced ester chemistry reduces friction, wear and energy costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,910.03/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    220
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    90
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • AGMA Number
    5
  • Application
    Oven chains, high temperature bearing and gear applications
  • Base Type
    Synthetic Esther
  • Color
    Amber
  • Composition
    Synthetic, Ester-Based Oil
  • Container Type
    Drum
  • Flash Point
    290°C/554 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215478019
  • Oil Type
    Synthetic Oil
  • Pour Point
    -21°C/626 °F
  • Product Type
    Gear Oil
  • Temperature Range
    Maximum of +600 °F
  • UPC_NO
    089215478019
  • Viscosity
    220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)