Motion
HK2020-AS1
Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 20 mm Width, Open
MI ITEM #02338549
MFR #HK2020-AS1
Your Price$15.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 20 mm Width, Open
MI ITEM #02338549
MFR #HK2020-AS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.89/each(List $21.94)

Overview

Mfr description
HK2020-AS1-B

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Cage Material
    Steel
  • Max Rpm
    12000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    Lubrication Hole
  • Standards Met
    DIN 618-1/ISO 3245
  • Compatible Inner Ring
    IR 17x20x20.5
  • UPC_NO
    4012802445916
  • Weight
    0.06 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK2020-AS1 Drawn Cup Needle Roller Bearing features a 20 mm bore diameter, open closure type with open ends drawn cup design, 26 mm outside diameter, 20 mm overall width, and 0.06 lbs weight, making it well suited for conveyors, automotive systems, and industrial drive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text