1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
1710
Column Protector, Column Size Compatibility: 10", Height: 42", Width: 24", Depth: 24", Weight: 40lb
Mi Item #
02338836
MFR #
1710
Price
$1,034.24
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Workplace
Safety Guarding
JUSTRITE 1710
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
1710
Column Protector, Column Size Compatibility: 10", Height: 42", Width: 24", Depth: 24", Weight: 40lb
Mi Item #
02338836
MFR #
1710
Mfr description
1710 COLUMN PROTECTORS - POLYETH 10"
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,034
.24
/each
Add to Cart
Specifications
Dimensions
Column Size Compatibility
10 in
Depth
24 in
Height
42 in
Weight
40 lbs
Width
24 in
Details
Color
Yellow
Material
Polyethylene
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items