Motion
1720
Corner Protector, Height: 21", Length: 10", Depth: 6"
Mi Item #02338838
MFR #1720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Protector, Height: 21", Length: 10", Depth: 6"
Mi Item #02338838
MFR #1720

Mfr description
1720 CORNER PROTECTORS/PAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    6 in
  • Height
    21 in
  • Interior Depth
    4 in
  • Interior Length
    8 in
  • Length
    10 in

Details

  • Color
    Yellow
  • Material
    Polyether
  • Type
    Corner Protector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)