Motion
1725
Corner Protector, Height: 42", Length: 10", Depth: 6"
MI ITEM #02338839
MFR #1725
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Protector, Height: 42", Length: 10", Depth: 6"
MI ITEM #02338839
MFR #1725

Mfr description
1725 CORNER PROTECTORS /PAIR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    6 in
  • Height
    42 in
  • Interior Depth
    4 in
  • Interior Length
    8 in
  • Length
    10 in

Details

  • Color
    Yellow
  • Material
    Polyether
  • Type
    Corner Protector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)