1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
1726
Wall Protector, Yellow, PK2
MI ITEM #
02338840
MFR #
1726
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Workplace
Safety Guarding
JUSTRITE 1726
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
1726
Wall Protector, Yellow, PK2
MI ITEM #
02338840
MFR #
1726
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1726 WALL PROTECTOR /PAIR
Specifications
Type
Wall/Surface Protector
Height
6 in
Length
42 in
Depth
2 in
Material
Hdpe
Color
Yellow
Overall Height
2 in
Overall Length
42 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data