Motion
1728
Wall Protector, Yellow, PK2
Mi Item #02338841
MFR #1728
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Protector, Yellow, PK2
Mi Item #02338841
MFR #1728

Mfr description
1728 WALL PROTECTOR-/PAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    2 in
  • Height
    10 in
  • Length
    42 in
  • Overall Height
    2 in
  • Overall Length
    42 in

Details

  • Color
    Yellow
  • Material
    Hdpe
  • Type
    Wall/Surface Protector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)