Motion
1732
Sleeve for Bollard - Yellow, High Density Polyethylene, Height: 56 in
Mi Item #02338843
MFR #1732
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve for Bollard - Yellow, High Density Polyethylene, Height: 56 in
Mi Item #02338843
MFR #1732

Mfr description
1732 BUMPER POST SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bollard Size Compatibility
    4 in
  • Overall Height
    56 in
  • Weight
    8 lbs

Details

  • Cap Installation
    Welded
  • Color
    Yellow
  • Manufacturer Upc Number
    048441000685
  • Material
    High Density Polyethylene
  • Sleeve Striping
    None
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)