Motion
1738
Sleeve for Bollard - Yellow, High Density Polyethylene, Height: 57 in
MI ITEM #02338844
MFR #1738
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve for Bollard - Yellow, High Density Polyethylene, Height: 57 in
MI ITEM #02338844
MFR #1738

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bollard Size Compatibility
    8 in
  • Overall Height
    57 in
  • Weight
    12 lbs

Details

  • Cap Installation
    Welded
  • Color
    Yellow
  • Manufacturer Upc Number
    048441000807
  • Material
    High Density Polyethylene
  • Sleeve Striping
    None
  • Type
    Sleeve

Overview

Mfr description
1738 BUMPER POST SLEEVES - 8" X 57"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought