Motion
1749
Round Cap for Bollard - Black, High Density Polyethylene
MI ITEM #02338850
MFR #1749
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Cap for Bollard - Black, High Density Polyethylene
MI ITEM #02338850
MFR #1749

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1749 POST CAP - ROUND 4"

Specifications

  • Type
    Round Cap
  • Bollard Size Compatibility
    4 in
  • Color
    Black
  • Material
    High Density Polyethylene
  • Outside Diameter
    5 in
  • Weight
    2 lbs
  • Manufacturer Upc Number
    048441000814

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought