Motion
1754
Guard Rail Straight Mounting Post, Rail Post Height: 42"
MI ITEM #02338852
MFR #1754
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guard Rail Straight Mounting Post, Rail Post Height: 42"
MI ITEM #02338852
MFR #1754

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1754 BOLLARD POST - SQUARE 5" X 42"

Specifications

  • Type
    Straight Mounting Post
  • Rail Post Height
    42 in
  • Rail Post Width
    5 in
  • Rail Post Depth
    5 in
  • Material
    Steel
  • Finish Coating
    Powder Coated
  • Mounting Plate Width
    10 in
  • Mounting Plate Depth
    10 in
  • Mounting Plate Thickness
    3/8 in
  • Color
    Yellow
  • Weight
    53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text