Motion
1759
Square Cap for Bollard - Black, High Density Polyethylene
MI ITEM #02338853
MFR #1759
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Cap for Bollard - Black, High Density Polyethylene
MI ITEM #02338853
MFR #1759

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1759 POST CAP - SQUARE 5"

Specifications

  • Type
    Square Cap
  • Bollard Size Compatibility
    5-1/4 in
  • Color
    Black
  • Material
    High Density Polyethylene
  • Cap Installation
    Press Fit
  • Weight
    2 lbs
  • Sleeve Striping
    None
  • Manufacturer Upc Number
    048441000838

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text