Motion
1764
Base-Plate Bollard, Overall Height: 42", Bollard Shape: Round, Bollard Diameter/Width: 6", Bollard Color: Yellow
Mi Item #02338855
MFR #1764
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Base-Plate Bollard, Overall Height: 42", Bollard Shape: Round, Bollard Diameter/Width: 6", Bollard Color: Yellow
Mi Item #02338855
MFR #1764

Mfr description
1764 BOLLARD POST - ROUND 6" X 42"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Plate Square Size
    10 in
  • Base Plate Thickness
    3/8 in
  • Bollard Diameter Width
    6 in
  • Bolt Hole Diameter
    3/4 in
  • Overall Height
    42 in
  • Weight
    72 lbs

Details

  • Bollard Color
    Yellow
  • Bollard Material
    Steel
  • Bollard Shape
    Round
  • Striping
    None
  • Top Type
    Removable Cap
  • Type
    Base-Plate Bollard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)