Motion
1769
Round Cap for Bollard - Black, High Density Polyethylene
Mi Item #02338856
MFR #1769
Price$56.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Cap for Bollard - Black, High Density Polyethylene
Mi Item #02338856
MFR #1769

Mfr description
1769 POST CAP - ROUND 6"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.28/each

Specifications

Dimensions

  • Bollard Size Compatibility
    6 in
  • Outside Diameter
    7 in
  • Weight
    2 lbs

Details

  • Color
    Black
  • Manufacturer Upc Number
    048441000845
  • Material
    High Density Polyethylene
  • Type
    Round Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)