Motion
BSB4072QUH O-11

BARDEN (SCHAEFFLER)
BSB4072QUH O-11

Duplex Angular Contact Bearing - Face to Face, 40 mm Bore, 72 mm OD, 15 mm Width, C0, Open
Mi Item #02338922
MFR #BSB4072QUH O-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARDEN (SCHAEFFLER)
BSB4072QUH O-11

Duplex Angular Contact Bearing - Face to Face, 40 mm Bore, 72 mm OD, 15 mm Width, C0, Open
Mi Item #02338922
MFR #BSB4072QUH O-11

Mfr description
BSB4072QUH O-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1.1 mm
  • Outer Ring Width
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    2.29 lbs

Details

  • Application
    Ball Screw Support
  • Bearing Material
    Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Description
    BSB4072QUH O-11
  • Duplex Type
    Face to Face
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    28 kN
  • Radial Static Load Capacity
    49 kN
  • Series
    BSB
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)