Motion
N250WS
N250WS
MI ITEM #02338949
MFR #N250WS
List Price$127.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N250WS
MI ITEM #02338949
MFR #N250WS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.21/ft for your price

Overview

Mfr description
81425371 N250WS
  • N250WS Chain Molded In Tan Acetal Material
  • Assembled With Stainless Steel Pins

Specifications

  • Chain Pitch
    2-1/2 in
  • Chain Material
    Low Friction
  • Additional Details
    Low Friction
  • Specifications Met
    FDA, USDA
  • Country of Origin
    Mexico
  • UPC_NO
    698210047368
  • Pin Diameter
    0.38 in
  • Pin Length
    1.94 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.19 lbs
  • Pin Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought