Motion
SUE207-20FS

AMI BEARINGS INC
SUE207-20FS

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Accu-Loc Locking
Mi Item #02339000
MFR #SUE207-20FS
Price$105.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
SUE207-20FS

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Accu-Loc Locking
Mi Item #02339000
MFR #SUE207-20FS

Mfr description
SUE207-20FS 1-1/4 ACCU-LOC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.41/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1.7280 in
  • Outer Ring Width  
    0.9375 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.7280 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Accu-Loc
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Seal Type
    Non-Contact with Slinger
  • Series
    SUE200FS
  • UPC_NO
    0808250141234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)