Motion
INPUT SEAL  S133-150

DODGE
INPUT SEAL S133-150

Bearing Seal - HNBR Material
MI ITEM #02339027
MFR #INPUT SEAL S133-150
List Price$53.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INPUT SEAL S133-150

Bearing Seal - HNBR Material
MI ITEM #02339027
MFR #INPUT SEAL S133-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.20/each for your price

Overview

Mfr description
276268 INPUT SEAL

Specifications

  • Seal Material
    HNBR
  • Country of Origin
    US
  • UPC_NO
    782475554669
  • Weight
    0.1 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought