Motion
SY 45 FM

SKF
SY 45 FM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02339043
MFR #SY 45 FM
Price$268.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 45 FM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02339043
MFR #SY 45 FM

Mfr description
SY 45 FM PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.64/each

Specifications

Dimensions

  • Base To Bore Centerline
    54 mm
  • Base Width
    48 mm
  • Bolt Center To Center Length
    143.5 mm
  • Bore Diameter
    45 mm
  • Overall Length
    187 mm
  • Weight
    4.88 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    +55 to +120 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    YET 209
  • Series
    SY
  • UPC_NO
    7316577730268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)