Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
226941

226941
Mi Item #02339208
MFR #226941

Mfr description
226-941 TRANSFER PUMP
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outlet Port Size
    3/4 in NPT
  • Pump Tube Length
    34.6 in
  • Ratio
    1:1
  • Stroke
    4 in

Details

  • Air Inlet
    1/4 in NPT
  • Applications
    Antifreeze, Asphalt, Hydraulic Fluid, Ink, Motor Oil, Oil, Used Oil, Windshield Washer Fluid
  • Body Material
    Carbon Steel
  • Discharge
    3/4 in NPT
  • Max Air Supply Pressure
    180 psi
  • Max Pressure
    100 psi
  • Maximum Flow Rate
    4 gpm
  • Motor Option
    Air Operated
  • Pump Body Material
    Carbon Steel
  • Seal
    Polyethylene
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Piston Transfer Pump
  • Wetted Materials
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)