Motion
NCRB1BW20-90SE

SMC CORP OF AMERICA
NCRB1BW20-90SE

Rotary Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 20 mm Bore Diameter, 20 Body Size
Mi Item #02339308
MFR #NCRB1BW20-90SE
Price$112.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCRB1BW20-90SE

Rotary Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 20 mm Bore Diameter, 20 Body Size
Mi Item #02339308
MFR #NCRB1BW20-90SE

Mfr description
NCRB1BW20-90SE ACTUATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.41/each

Specifications

Dimensions

  • Body Size
    20
  • Bore Diameter  
    20 mm
  • Overall Height
    2.32 in
  • Overall Width
    1.65 in

Details

  • Actuator Type
    Rotary Single Vane
  • Angle of Rotation
    90 °
  • Cushion Type
    None
  • Mount Type
    Basic
  • Operating Pressure Range
    +20 to +100 psi
  • Operating Temperature Range
    +40 to +140 °F
  • Proof Pressure
    +153 psi
  • Rotation Speed Range
    0.03 to 0.3 s/90°
  • Shaft Type
    Double Shaft
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)