Motion
225-PLUS

BAHCO TOOLS
225-PLUS

Hand Hacksaw, Frame Style: Flush Cut, Blade Length: 12", Overall Length: 300mm, Built-In Blade Storage
Mi Item #02339329
MFR #225-PLUS
Price$74.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
225-PLUS

Hand Hacksaw, Frame Style: Flush Cut, Blade Length: 12", Overall Length: 300mm, Built-In Blade Storage
Mi Item #02339329
MFR #225-PLUS

Mfr description
225-PLUS PROFESSIONAL HACKSAW FRAME 12"
  • Blade tensioning mechanism with blade retaining spring for easy blade change
  • Very high blade tension for straight and accurate cuts
  • Professional and strong frame which can be used as a compass saw
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.85/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Overall Length
    300 mm
  • Teeth Per Inch
    24

Details

  • Blade Material
    Bi-Metal
  • Blade(s) Included
    12" Bi-Metal (24 TPI)
  • Built In Blade Storage
    Built-In Blade Storage
  • Frame Style
    Flush Cut
  • Number Of Pieces
    1
  • Positions
    55 °
  • Product Types
    Hand Hacksaw
  • Tension Adjustability
    Adjustable Tension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)