Motion
208
Hand Hacksaw, Frame Style: Mini, Blade Length: 10", Overall Length: 330mm
Mi Item #02339333
MFR #208
Price$36.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw, Frame Style: Mini, Blade Length: 10", Overall Length: 330mm
Mi Item #02339333
MFR #208

Mfr description
208 MINI HACK WITH 10" BIMETAL 24 TPI
  • For difficult-to-reach positions
  • Blade position adjusts for maximum versatility
  • 24 TPI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.54/each

Specifications

Dimensions

  • Blade Length
    10 in
  • Overall Length
    330 mm
  • Teeth Per Inch
    24

Details

  • Blade Material
    Bi-Metal
  • Blade(s) Included
    10" Bi-Metal (24 TPI)
  • Built In Blade Storage
    Storage Not Built In
  • Frame Style
    Mini
  • Product Types
    Mini Hacksaws
  • Tension Adjustability
    Non-Adjustable Tension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)