Motion
228
Hand Hacksaw, Frame Style: Standard Duty, Blade Length: 6", Overall Length: 150mm, Handle Style: Wood
MI ITEM #02339336
MFR #228
Price$20.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw, Frame Style: Standard Duty, Blade Length: 6", Overall Length: 150mm, Handle Style: Wood
MI ITEM #02339336
MFR #228

Mfr description
228 JUNIOR HACKSAW BLADE
  • Solid steel profile frame
  • Wooden handle
  • Zinc finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.45/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Overall Length
    150 mm
  • Teeth Per Inch
    32

Details

  • Blade Material
    Metal
  • Blade(s) Included
    6" Metal (32 TPI)
  • Built In Blade Storage
    Storage Not Built In
  • Color
    Orange
  • Frame Material
    Galvanized Steel
  • Frame Style
    Standard Duty
  • Handle Style
    Wood
  • Product Types
    Mini Hacksaw
  • Tension Adjustability
    Adjustable Tension

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)