Motion
3830-30-VIP

BAHCO TOOLS
3830-30-VIP

Toothed Hole Saw - Toothed, Bi-Metal, 30 mm Saw Diameter, 1-1/2 in Cutting Depth, Hole Saw Only
Mi Item #02339387
MFR #3830-30-VIP
Price$10.25/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3830-30-VIP

Toothed Hole Saw - Toothed, Bi-Metal, 30 mm Saw Diameter, 1-1/2 in Cutting Depth, Hole Saw Only
Mi Item #02339387
MFR #3830-30-VIP

Mfr description
3830-30-VIP HOLESAW BIMETAL 1-3/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.25/pk

Specifications

Dimensions

  • Cutting Depth  
    1-1/2 in
  • Saw Diameter  
    30 mm

Details

  • Arbor Comp
    BAHCO 3834-ARBR-1130, BAHCO 3834-ARBR-630, BAHCO 3834-ARBR-730, BAHCO 3834-ARBR-930
  • Body Material
    Alloy Steel
  • Built In Arbor
    Hole Saw Only
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Series
    3830-VIP
  • Slug Removal
    Slug Ejection Slot
  • TPI/Number of Teeth
    4 to 6 TPI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)