Overview
Mfr description
3830-121-VIP HOLESAW BIMETAL 4-3/4"
Specifications
- Cutting MaterialBi-Metal
- Built In ArborHole Saw Only
- Saw Diameter
- Cutting Depth
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- TPI/Number of Teeth4 to 6 TPI
- Arbor CompBAHCO 3834-ARBR-11152, BAHCO 3834-ARBR-16152, BAHCO 3834-ARBR-9100
- Finish CoatingUncoated
- Body MaterialAlloy Steel
- Slug RemovalSlug Ejection Slot
- Series3830-VIP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data