Overview
Mfr description
3832-21 13/16" DIAMETER,CARBIDE TIPPED
Specifications
- Cutting MaterialCarbide-Tipped
- Built In ArborHole Saw Only
- Saw Diameter
- Cutting Depth
- Cutting Edge TypeToothed
- Constant Or Variable PitchConstant
- TPI/Number of Teeth4 TPI
- Arbor CompBAHCO 3834-ARBR-1130, BAHCO 3834-ARBR-630, BAHCO 3834-ARBR-730, BAHCO 3834-ARBR-930
- Finish CoatingUncoated
- Slug RemovalSlug Ejection Slot
- Series3832
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data