Motion
3832-44
Toothed Hole Saw - Toothed, Carbide-Tipped, 44 mm Saw Diameter, 1-1/2 in Cutting Depth, Hole Saw Only
Mi Item #02339447
MFR #3832-44
Price$27.70/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Carbide-Tipped, 44 mm Saw Diameter, 1-1/2 in Cutting Depth, Hole Saw Only
Mi Item #02339447
MFR #3832-44

Mfr description
3832-44 1-3/4" DIAMETER,CARBIDE TIPPED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.70/pk

Specifications

Dimensions

  • Cutting Depth  
    1-1/2 in
  • Saw Diameter  
    44 mm

Details

  • Arbor Comp
    BAHCO 3834-ARBR-11152, BAHCO 3834-ARBR-16152, BAHCO 3834-ARBR-9100
  • Built In Arbor
    Hole Saw Only
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Series
    3832
  • Slug Removal
    Slug Ejection Slot
  • TPI/Number of Teeth
    4 TPI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)