Motion
3832-51
Toothed Hole Saw - Toothed, Carbide-Tipped, 51 mm Saw Diameter, 1-1/2 in Cutting Depth, Hole Saw Only
MI ITEM #02339450
MFR #3832-51
List Price$30.63/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Carbide-Tipped, 51 mm Saw Diameter, 1-1/2 in Cutting Depth, Hole Saw Only
MI ITEM #02339450
MFR #3832-51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.63/pk for your price

Overview

Mfr description
3832-51 2" DIAMETER,CARBIDE TIPPED HOL

Specifications

  • Cutting Material
    Carbide-Tipped
  • Built In Arbor
    Hole Saw Only
  • Saw Diameter
  • Cutting Depth
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • TPI/Number of Teeth
    4 TPI
  • Arbor Comp
    BAHCO 3834-ARBR-11152, BAHCO 3834-ARBR-16152, BAHCO 3834-ARBR-9100
  • Finish Coating
    Uncoated
  • Slug Removal
    Slug Ejection Slot
  • Series
    3832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought