Bahco Tools 3832-54
Bahco Tools
3832-54
Toothed Hole Saw - Toothed, Carbide-Tipped, 54 mm Saw Diameter, 1-1/2 in Cutting Depth, Hole Saw Only
MI ITEM #02339452
MFR #3832-54
Quote Required
This product requires a Quote Request
Toothed Hole Saw - Toothed, Carbide-Tipped, 54 mm Saw Diameter, 1-1/2 in Cutting Depth, Hole Saw Only
MI ITEM #02339452
MFR #3832-54
Bahco Tools 3832-54
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Carbide-Tipped, 54 mm Saw Diameter, 1-1/2 in Cutting Depth, Hole Saw Only
MI ITEM #02339452
MFR #3832-54

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
3832-54 2-1/8" DIAMETER,CARBIDE TIPPED

Specifications

Arbor Compatibility
BAHCO 3834-ARBR-11152, BAHCO 3834-ARBR-16152, BAHCO 3834-ARBR-9100
Built-In Arbor
Hole Saw Only, Hole Saw Only
Constant Or Variable Pitch
Constant, Constant
Cutting Depth
1-1/2 in, 1-1/2 in
Cutting Edge Type
Toothed, Toothed
Cutting Material
Carbide-Tipped, Carbide-Tipped
Finish/Coating
Uncoated
Saw Diameter
54 mm, 54 mm
Series
3832
Slug Removal
Slug Ejection Slot
TPI/Number of Teeth
4 TPI, 4 TPI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data