Motion
3834-ARBR-730

BAHCO TOOLS
3834-ARBR-730

3834-ARBR-Series Hole Saw Arbor or Mandrel, Shank Size: 6.4mm, Hole Saw Diameter Range of 14mm to 30mm
Mi Item #02339478
MFR #3834-ARBR-730
Price$8.21/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3834-ARBR-730

3834-ARBR-Series Hole Saw Arbor or Mandrel, Shank Size: 6.4mm, Hole Saw Diameter Range of 14mm to 30mm
Mi Item #02339478
MFR #3834-ARBR-730

Mfr description
3834-ARBR-730 ARBOR 1/4" RD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.21/pk

Specifications

Dimensions

  • Max Hole Saw Diameter
    30 mm
  • Min Hole Saw Diameter
    14 mm
  • Pilot Drill Diameter
    6.35 mm
  • Pilot Drill Length
    81 mm
  • Shank Size
    6.4 mm
  • Thread Size
    1/2-20 in

Details

  • Built In Pilot
    Built-In Pilot Drill
  • Quick Change
    No
  • Series
    3834-ARBR
  • Shank Type
    Triangular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)