Motion
3834-ARBR-16152QC

BAHCO TOOLS
3834-ARBR-16152QC

3834-ARBR-Series Hole Saw Arbor or Mandrel, Shank Size: 15.4mm, Hole Saw Diameter Range of 32mm to 210mm
MI ITEM #02339483
MFR #3834-ARBR-16152QC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3834-ARBR-16152QC

3834-ARBR-Series Hole Saw Arbor or Mandrel, Shank Size: 15.4mm, Hole Saw Diameter Range of 32mm to 210mm
MI ITEM #02339483
MFR #3834-ARBR-16152QC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Hole Saw Diameter
    210 mm
  • Min Hole Saw Diameter
    32 mm
  • Pilot Drill Diameter
    6.35 mm
  • Pilot Drill Length
    81 mm
  • Shank Size
    15.4 mm
  • Thread Size
    5/8-18 in

Details

  • Built In Pilot
    Built-In Pilot Drill
  • Quick Change
    Quick Change
  • Series
    3834-ARBR
  • Shank Type
    Hex

Overview

Mfr description
3834-ARBR-16152QC ARBOR 5/8" HEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought