Motion
862017
Professional Holesaw Set - Bi-Metal, Smallest Saw Diameter: 5/8 in, Largest Saw Diameter: 3 in, Number of Hole Saws: 17
Mi Item #02339492
MFR #862017
Price$200.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Professional Holesaw Set - Bi-Metal, Smallest Saw Diameter: 5/8 in, Largest Saw Diameter: 3 in, Number of Hole Saws: 17
Mi Item #02339492
MFR #862017

Mfr description
862017 17PC HOLESAW KIT
  • Assortments of holesaws and accessories most commonly used by the trades, especially electricians and plumbers.
  • Each packed in a durable plastic carrying case for convenience.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.81/each

Specifications

Dimensions

  • Contents
    Holesaws:5/8 - 3 in, Arbors: 3834-ARBR-6730, 3934-ARBR11152QC, Adapter: 3834-ADP, Pilot Drill:3834-DRL-1, Case
  • Largest Saw Diameter
    3 in
  • Sizes in Set
    5/8 in, 3/4 in, 7/8 in, 1 in, 1-1/8 in, 1-1/4 in, 1-3/8 in, 1-1/2 in, 1-3/4 in, 2 in, 2-1/2 in, 3 in
  • Smallest Saw Diameter
    5/8 in

Details

  • Cutting Material
    Bi-Metal
  • Number of Arbors
    2
  • Number of Hole Saws
    17
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)