Motion
1-110-10-2-2

BAHCO TOOLS
1-110-10-2-2

American Pattern File - Flat Shape, Double Cut, 250 mm Length
MI ITEM #02339512
MFR #1-110-10-2-2
List Price$17.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
1-110-10-2-2

American Pattern File - Flat Shape, Double Cut, 250 mm Length
MI ITEM #02339512
MFR #1-110-10-2-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.98/each for your price

Overview

Mfr description
1-110-10-2-2 10" FLAT,WITH HANDLE,CUT 2

Specifications

  • Shape
    Flat
  • Coarseness Of Cut
    Second
  • Cut
    Double
  • Tang Or Handle
    Handle
  • Length
  • Width/Diameter
  • Thickness
  • Number Of Cut Edges
    2
  • Cut On Edge
    Single
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Handle Material Style
    Ergonomic
  • Series
    1-110...-2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought