Motion
1-143-10-1-2

BAHCO TOOLS
1-143-10-1-2

American Pattern File - Mill Shape, Single Cut, 250 mm Length
MI ITEM #02339515
MFR #1-143-10-1-2
Price$14.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
1-143-10-1-2

American Pattern File - Mill Shape, Single Cut, 250 mm Length
MI ITEM #02339515
MFR #1-143-10-1-2

Mfr description
1-143-10-1-2 10" MILL - BASTARD, FILE
  • File handle developed according to the scientific ERGO™ process
  • Suitable as an engineering file and a sharpening file
  • Useful for filing where a smooth finish is important
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.29/each

Specifications

Dimensions

  • Length  
    16.2, 250 mm
  • Thickness  
    4 mm
  • Width
    5
  • Width/Diameter  
    25 mm

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Single
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Handle Material Style
    Ergonomic
  • Number Of Cut Edges
    2
  • Series
    1-143...-2
  • Shape
    Mill
  • Tang Or Handle
    Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)