Motion
1-170-08-1-2

BAHCO TOOLS
1-170-08-1-2

American Pattern File - Three Square Shape, Double Cut, 200 mm Length
MI ITEM #02339522
MFR #1-170-08-1-2
List Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
1-170-08-1-2

American Pattern File - Three Square Shape, Double Cut, 200 mm Length
MI ITEM #02339522
MFR #1-170-08-1-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.45/each for your price

Overview

Mfr description
1-170-08-1-2 8" 3 SQUARE,WITH HNDL,CUT 1

Specifications

  • Shape
    Three Square
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Tang Or Handle
    Handle
  • Length
  • Width/Diameter
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Handle Material Style
    Ergonomic
  • Series
    1-170...-2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought