Motion
1-210-10-2-2

BAHCO TOOLS
1-210-10-2-2

American Pattern File - Half Round Shape, Double Cut, 10 in Length
MI ITEM #02339531
MFR #1-210-10-2-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
1-210-10-2-2

American Pattern File - Half Round Shape, Double Cut, 10 in Length
MI ITEM #02339531
MFR #1-210-10-2-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-210-10-2-2 10" 1/2 ROUND,W/ HNDL,CUT2
  • For filing holes, large fillets and concave surfaces
  • Tapered towards the point
  • 4" and 6" fully pointed, 8" and longer semi-pointed
  • Double cut

Specifications

  • Shape
    Half Round
  • Coarseness Of Cut
    Second
  • Cut
    Double
  • Tang Or Handle
    Handle
  • Length
  • Width/Diameter
  • Thickness
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Handle Material Style
    Ergonomic
  • Series
    1-210...-2
  • Application
    Filing Concave, Flat Surfaces, Large Holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought