1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
1-230-08-2-2
American Pattern File - Round Shape, Double Cut, 200 mm Length
MI ITEM #
02339536
MFR #
1-230-08-2-2
Price
$14.49
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
American Pattern Files
BAHCO TOOLS 1-230-08-2-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
1-230-08-2-2
American Pattern File - Round Shape, Double Cut, 200 mm Length
MI ITEM #
02339536
MFR #
1-230-08-2-2
Mfr description
1-230-08-2-2 8" ROUND,WITH HANDLE,CUT 2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14
.49
/each
Add to Cart
Specifications
Dimensions
Length
200 mm
Width/Diameter
8 mm
Details
Babbitt File
No
Coarseness Of Cut
Second
Cut
Double
Finish Coating
Uncoated
Handle Material Style
Ergonomic
Series
1-230...-2
Shape
Round
Tang Or Handle
Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items