Motion
1-476-04-3-2

BAHCO TOOLS
1-476-04-3-2

File Set, American Pattern Type, 6 Piece Set.
Mi Item #02339539
MFR #1-476-04-3-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
1-476-04-3-2

File Set, American Pattern Type, 6 Piece Set.
Mi Item #02339539
MFR #1-476-04-3-2

Mfr description
1-476-04-3-2 SET 6 KEY FILES W/HANDLES
  • A set of six 4" smooth double cut files, for fine filing and polishing jobs
  • The set contains one of each handled files: hand, warding, square, three square, half round and round
  • Supplied in a snap-shut plastic wallet with hanging hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100 mm

Details

  • Assortment Or One Shape
    Shape Assortment
  • Coarseness Of Cut
    Smooth
  • Finish Coating
    Uncoated
  • Includes
    Plastic Wallet
  • Number Of Pieces
    6
  • Series
    1-476
  • Shape
    Half Round, Hand, Round, Square, Three Square, Warding
  • Tang Or Handle
    Handle
  • Type
    American Pattern
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)