Motion
1-478-08-1-2

BAHCO TOOLS
1-478-08-1-2

File Set, American Pattern Type, containing the following shape(s): Half Round, Hand, Round, Square
MI ITEM #02339540
MFR #1-478-08-1-2
Price$77.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
1-478-08-1-2

File Set, American Pattern Type, containing the following shape(s): Half Round, Hand, Round, Square
MI ITEM #02339540
MFR #1-478-08-1-2

Mfr description
1-478-08-1-2 5 HANDLED FILES, PLASTIC
  • Files complete with handles and a plastic roll-up wallet with tie
  • Includes: Hand bastard, hand second, square bastard, half round bastard and round bastard file
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.70/each

Specifications

Dimensions

  • Length
    200 mm

Details

  • Assortment Or One Shape
    Shape Assortment
  • Coarseness Of Cut
    Bastard, Second
  • Finish Coating
    Uncoated
  • Includes
    Plastic Wallet
  • Number Of Pieces
    5
  • Series
    1-478
  • Shape
    Half Round, Hand, Round, Square
  • Tang Or Handle
    Handle
  • Type
    American Pattern

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)